Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 26 in L, 7-7/8 in Max Bundle Dia., Silver, 304 Stainless steel, 250 lb Strength

  • Mfr # SS26250

  • Zoro # G1644671


product price: $5.49
/ea
Sold in multiples of 100 for $549.00

Key Features

Nominal Length
26 in
Width
5/16 in
Nominal Max. Bundle Dia.
7-7/8 in
Color
Silver
Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS26250
Zoro #
G1644671
UPC #
662381041630
Country of Origin
China

Dimensions

Nominal Length
26 in
Width
5/16 in
Nominal Max. Bundle Dia.
7-7/8 in
Thickness
0.09"

Details

Item
Cable Tie
Color
Silver
Material
304 Stainless steel
Tensile Strength
250 lb
Locking Style
Self Locking Head

Description

Cable Tie,Stainless Steel,26",250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.