Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 14 AWG Max, White, Ceramic Insulation, 15 PK

  • Mfr # TOP-S-D

  • Zoro # G0896854


product price: $9.69
/pk 15, $0.65/ea

Key Features

Color
White
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Insulation Material
Ceramic
Maximum Operating Temperature
93.3 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP-S-D
Zoro #
G0896854
UPC #
662381061737
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
For Minimum Wire Size - Solid
22 AWG
For Maximum Wire Size - Solid
14 AWG

Details

Item
Twist-On Wire Connector
Color
White
Insulation Material
Ceramic
Maximum Operating Temperature
93.3 Degrees C
Wire Type
Copper Wire Only
Material
Ceramic

Description

Small Ceramic Wire Connector,22-14 AWG, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.