Shop NSI
See all product information
Create Account
One-Hole Compression Lug, 8 AWG Max, Standard Barrel, Copper, None
- Mfr # S-2
- Zoro # G1643439
product price:Â
$
1.45
/ea
Sold in multiples of 6 for $8.70
Key Features
For Wire Size
8 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-2
- Zoro #
- G1643439
- UPC #
- 662381005410
- Country of Origin
- China
Dimensions
- For Wire Size
- 8 AWG
- Barrel Size
- Standard
- Cable Size
- 8 AWG
- Width
- 0.594"
- Length
- 1.313"
Details
- Item
- One-Hole Compression Lug
- For Conductor Material
- Copper
- Material
- Copper
- Color Code
- None
- Connector Type
- Flared Barrel
- Color
- Copper
- Voltage Rating
- 600 V
- Environmental Conditions
- 90 C
- Type
- Copper Solder Lug
- Application
- Wire Termination
- Amperage Rating
- 30-35
- Number of Holes
- 1
- Assortment
- Copper Compression Terminations
Description
Soldering Lug,Copper,35A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.