Wire Connector Kit, 4/0 AWG Max, Black, 1,000 V

  • Mfr # ESGS-4/0

  • Zoro # G1633788


product price: $33.13
/ea

Key Features

Type
In-Line Splice
Color
Black
Maximum Wire Size
4/0 AWG
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESGS-4/0
Zoro #
G1633788
UPC #
662381168610
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4/0 AWG

Details

Item
Wire Connector Kit
Type
In-Line Splice
Color
Black
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Standards
ANSI C119.1-1986 Qualified
Cable Type
Class A-B
Number Of Cables
2
Application
Splicing Wire

Description

Grnd Clamp Lay-In 2 1/2-4" Db Rated,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.