Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 14 AWG Max, Clear, Nylon Insulation, 300 V

  • Mfr # C16-N-B

  • Zoro # G1632029


product price: $0.51
/ea
Sold in multiples of 1000 for $510.00

Key Features

Type
Twist-On
Color
Clear
Maximum Wire Size
14 AWG
Insulation Material
Nylon
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C16-N-B
Zoro #
G1632029
UPC #
662381068514
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Clear
Insulation Material
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Copper Wire Only
Standards
CSA Certified, UL E155027, UL Listed
Material
Nylon
Termination Style
Twist-On

Description

Closed End Conn,Easy Twist(TM),16-14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.