Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22-N-S
Zoro #
G908201902
UPC #
-
Country of Origin
China
Details
Color
Clear
Material
Nylon
Wire Range
22 AWG – 18 AWG
Wire Type
Copper Wire Only
Voltage Rating
300V
Certifications
CSA, UL Listed
Ul File No
E155027
Temp Rating
105C/221F
Ul Standard
UL 486C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.