Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 12 AWG Max, Purple, Polycarbonate Insulation, 600 V

  • Mfr # PIWC-6-B

  • Zoro # G1640952


product price: $0.47
/ea
Sold in multiples of 250 for $117.50

Key Features

Color
Purple
Maximum Wire Size
12 AWG
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Minimum Operating Temperature
-30 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIWC-6-B
Zoro #
G1640952
UPC #
662381143273
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG

Details

Item
Wire Connector
Color
Purple
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Temperature
105 Degrees C
Standards
CE Certified, CSA, UL E155027, UL Listed
Wire Type
Copper Wire Only
Material
Polycarbonate

Description

Reclosable Poly Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.