Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

EasyTwist, Yellow (Discontinued)

  • Mfr # WC-Y-C
  • Zoro # G108201894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-Y-C
Zoro #
G108201894
UPC #
-
Country of Origin
China

Details

Color
Yellow
Material
Thermoplastic
Wire Range
22 AWG – 8 AWG
Wire Type
Copper Wire Only
Certifications
CSA, UL Listed
Ul File No
E155027
Ul Standard
UL 486C
Voltage Rating
600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.