Zoro Homepage

One-Hole Compression Lug, 1/0 AWG Max, Standard Barrel, Copper, None

  • Mfr # 0TC

  • Zoro # G1628057


product price: $9.19
/ea
Sold in multiples of 50 for $459.50

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TC
Zoro #
G1628057
UPC #
662381005038
Country of Origin
United States

Dimensions

For Wire Size
1/0 AWG
Barrel Size
Standard
Bolt Size
44930
Hex Wrench Size
Slotted Hex Wrench
Mounting Hole Diameter
0.265

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Standards
UL Listed
Color
Copper
Number Of Conductors
1
Type
Copper Single Lug
Number Of Conductors/Ports (Main/Primary)
1
Temperature Rating
90° C
Voltage Rating
600 V
Application
Wire Termination
Number of Ports
1
Environmental Conditions
90 C
Number Of Mounting Holes
1
Finish
Copper
Ul Standard
UL486A
Env Temp
90C
Certifications
UL Listed
Assortment
Copper Mechanical Terminations
Max Torque
40
Number of Holes
1

Description

Extr Lug,Copper,1/0-14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.