Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IF16-250-3N-S
Zoro #
G208201909
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
16-14 AWG
Terminal Size
.250 x .032
Details
Material
Nylon Insulation
Color
Blue
Application
Wire Termination
Voltage Rating
600 V
Number Of Terminals
1
Type
Nylon Fully Insulated Female Disconnect
Standard
cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.