Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Floor Duct, 4" W, 72" L FD400K

Floor Duct, 4" W, 72" L (Discontinued)

  • Mfr # FD400K
  • Zoro # G1634348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD400K
Zoro #
G1634348
UPC #
662381164056
Country of Origin
Taiwan, Province of China

Dimensions

Width
4"
Thickness
0.91"
Length
72"

Details

Construction Material
PVC

Description

Hvy Wall Heat Shrink,48 in. 6-4/0,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.