Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi 22-18 AWG Non-Insulated Ring Terminal #10 Stud HTR22-10

22-18 AWG Non-Insulated Ring Terminal #10 Stud (Discontinued)

  • Mfr # HTR22-10
  • Zoro # G1636621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTR22-10
Zoro #
G1636621
UPC #
662381085023
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
#10

Details

Wire Range
22 to 18 AWG
Insulation Type
Non-Insulated
Insulation Color
Bare
Item
Ring Terminal
Seam
Butted
Connection Material
Nickel-Plated Copper
Max. Voltage
600V

Description

Hi Temp Ring Terminal,#10 Stud,22-18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.