Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi 16-14 AWG Non-Insulated Ring Terminal #8 Stud HTR16-8

16-14 AWG Non-Insulated Ring Terminal #8 Stud (Discontinued)

  • Mfr # HTR16-8
  • Zoro # G1636691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTR16-8
Zoro #
G1636691
UPC #
662381085115
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
#8

Details

Wire Range
16 to 14 AWG
Insulation Type
Non-Insulated
Insulation Color
Bare
Seam
Butted
Max. Voltage
600V
Connection Material
Nickel-Plated Copper
Item
Ring Terminal

Description

Hi Temp Ring Terminal,#8 Stud,16-14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.