Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Wire Connector, Blue, Aluminum Insulation, 600 V

  • Mfr # ISE64

  • Zoro # G1754160


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Type
Crimp
Insulation Material
Aluminum
Maximum Voltage
600 V
Application
Terminate, Splice, Tap Power Connectors
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISE64
Zoro #
G1754160
UPC #
662381028037
Country of Origin
Mexico

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Blue
Insulation Material
Aluminum
Maximum Voltage
600 V
Application
Terminate, Splice, Tap Power Connectors
Material
Aluminum
Termination Style
Crimp

Description

Ins Service Sleeve,Blue/Blue,6 STR-4 SOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.