Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, 1/0 AWG Max, Black, 600 V, 570 A

  • Mfr # IPCS3535

  • Zoro # G1637321


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
Insulation-Displacement
Color
Black
Maximum Wire Size
1/0 AWG
Insulation Material
Fiber Reinforced Thermal Plastic
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPCS3535
Zoro #
G1637321
UPC #
662381082671
Country of Origin
France

Dimensions

Maximum Wire Size
1/0 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Black
Insulation Material
Fiber Reinforced Thermal Plastic
Maximum Voltage
600 V
Current
570 A
Maximum Operating Temperature
90 Degrees C
Application
Splice, Tap Power Connectors
Standards
UL486B Listed
Material
Fiber Reinforced Thermal Plastic
Finish
Thermal Plastic

Description

Insulation Piercing Connector,350-350MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.