Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 1/0 AWG Max, Long Barrel, Copper, Pink

  • Mfr # L1038

  • Zoro # G1754197


product price: $9.43
/ea

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Long
Color Code
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1038
Zoro #
G1754197
UPC #
662381034069
Country of Origin
India

Dimensions

For Wire Size
1/0 AWG
Barrel Size
Long
Barrel Length
1
Length
2.209"
Width
0.744"
Cable Size
1/0 AWG
Size
L=2.50 - W=.744 - OD=.520 - ID=.390
Barrel Outside Diameter
0.52
Mounting Bolt Size
3/8
Tang Thickness
0.13
Barrel Inside Diameter
0.39
Tang Length
0.81

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
Pink
Standards
UL 486A-486B, cULus
Connector Type
Long Barrel
Color
Pink
Number of Holes
1
Environmental Conditions
90 C
Voltage Rating
600 V
Type
Long Barrel - One Hole
Application
Terminate, Splice, Tap Power Connectors
Mounting
3/8 Mounting Hole
Assortment
Copper Compression Terminations
Expanded Wire Range
1/0 AWG – 6 AWG
Temp Rating
90C, 9CU
Ul Standard
UL 486A-486B, UL 467 (8 AWG – 3/0 AWG)
Certifications
cULus
Wire Cable Class
Class B, Class C
Conductor Type
Copper
Ul File No
E155027
Finish
Tin Plated

Description

Lug Long,Copper,1/0 AWG,3/8 Bolt Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.