Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Marker Plate - Natural 1" Wide MP-3

Marker Plate - Natural 1" Wide (Discontinued)

  • Mfr # MP-3
  • Zoro # G1639467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-3
Zoro #
G1639467
UPC #
662381090225
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.36
Width
1 in

Details

Type
Marker Plate
Color
Natural
Application
Cable Marking
Material
Nylon

Description

Marker Plate,Natural,1W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.