Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 18 AWG Max, Red, Nylon Insulation, 600 V

  • Mfr # B22-N

  • Zoro # G1631800


product price: $0.47
/ea
Sold in multiples of 100 for $47.00

Key Features

Type
Butt Splice
Color
Red
Insulation Material
Nylon
Maximum Voltage
600 V
Material
Nylon Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B22-N
Zoro #
G1631800
UPC #
662381079602
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Terminal Size
1.024 Long

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Nylon
Maximum Voltage
600 V
Material
Nylon Insulation
Standards
cULus
Number Of Terminals
2
Application
Wire Splicing

Description

Butt Splice,Nylon,22-18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.