Spiral Wrap, 3/8 in Inside Dia., 2-3/8 in Max Bundle Dia., 100 ft, Polyethylene, White

  • Mfr # SRPE-500

  • Zoro # G1644960


product price: $70.29
/ea

Key Features

Inside Diameter
3/8 in
For Maximum Bundle Diameter
2-3/8 in
Length
100 ft
Material of Construction
Polyethylene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRPE-500
Zoro #
G1644960
UPC #
662381096043
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
3/8 in
For Maximum Bundle Diameter
2-3/8 in
Length
100 ft
Nominal Outside Dia.
1/2 in
For Minimum Bundle Diameter
5/16 in
Outside Dia.
1/2 in

Details

Item
Spiral Wrap
Material of Construction
Polyethylene
Color
White
Properties
Abrasion Resistant, Solvent Resistant

Description

Poly Spiral Wrap .500 In., Properties Abrasion Resistant, Solvent Resistant, Material Polyethylene, Nominal Inside Dia. 3/8 in, Color White, Length 100 ft, For Maximum Bundle Diameter 2 3/8 in, For Minimum Bundle Diameter 5/16 in, Nominal Outside Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.