Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 14 AWG Max, White, Ceramic Insulation, 100 PK

  • Mfr # TOP-S-CD

  • Zoro # G1646263


product price: $73.39
/pk 100, $0.73/ea

Key Features

Type
Twist-On
Color
White
Insulation Material
Ceramic
Maximum Operating Temperature
93.3 Degrees C
Wire Type
Copper Wire Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP-S-CD
Zoro #
G1646263
UPC #
662381061744
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
White
Insulation Material
Ceramic
Maximum Operating Temperature
93.3 Degrees C
Wire Type
Copper Wire Only
Material
Ceramic
Termination Style
Twist-On

Description

Small Ceramic Wire Connector, 22-14 AWG, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.