
Hex Nut, 1/2", Stainless Steel
Mfr # SSHN-8
Zoro # G1644848
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Key Features
Material
Stainless Steel
Hex Width
1/2 in
System of Measurement
Inch
Nut Style
Hex Nut
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSHN-8
Zoro #
G1644848
UPC #
662381054210
Country of Origin
United States
Dimensions
Thread Size
1/2"
Hex Width
1/2 in
Width Across Flats
1/2"
Details
Item
Hex Nut
Material
Stainless Steel
System of Measurement
Inch
Nut Style
Hex Nut
Basic Material
Stainless Steel
Description
SS Hex Nut,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.