This item is Discontinued.

Nsi 22-18 AWG Vinyl Flanged Spade Terminal #6 Stud S22-6V-F

22-18 AWG Vinyl Flanged Spade Terminal #6 Stud (Discontinued)

  • Mfr # S22-6V-F
  • Zoro # G1643682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S22-6V-F
Zoro #
G1643682
UPC #
662381064516
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
#6

Details

Wire Range
22 to 18 AWG
Insulation Type
Vinyl
Insulation Color
Red
Max. Voltage
300V
Connection Material
Tin-Plated Copper
Seam
Butted
Terminal Type
Flanged
Item
Spade Terminal

Description

Flange Spade,Vinyl,#6 Stud,22-18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.