Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi 22-18 AWG Vinyl Locking Spade Terminal #6 Stud S22-6V-L

22-18 AWG Vinyl Locking Spade Terminal #6 Stud (Discontinued)

  • Mfr # S22-6V-L
  • Zoro # G1643612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22-6V-L
Zoro #
G1643612
UPC #
662381063014
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
#6

Details

Wire Range
22 to 18 AWG
Insulation Type
Vinyl
Insulation Color
Red
Terminal Type
Locking
Item
Spade Terminal
Max. Voltage
300V
Seam
Butted
Connection Material
Tin-Plated Copper

Description

Locking Spade,Vinyl,#6 Stud,22-18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.