Ins Serv Ent Sleeve Red-Orn 1-2 Str
Mfr # ISE73
Zoro # G1637927
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Insulation Material
Aluminum
Maximum Voltage
600 V
Standards
ANSI
Max. Voltage
600V
Application
Terminate, Splice, Tap Power Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISE73
Zoro #
G1637927
UPC #
662381028112
Country of Origin
Mexico
Dimensions
Main Wire Size
1-2 STR
Tap Wire Size
1-2 STR
Die Size
0.625
Length
2.78 in
Details
Item
Ins Service Sleeve
Insulation Material
Aluminum
Maximum Voltage
600 V
Color
Red
Standards
ANSI
Max. Voltage
600V
Application
Terminate, Splice, Tap Power Connectors
Insulated
Yes
Material
Aluminum
Voltage Rating
600 V
Assortment
Aluminum Compression Splices
Tap Acsr
2
Main Ascr
2
Certifications
ANSI
Material of Construction
Aluminum
Description
Ins Service Sleeve,Red/Orange,1-2 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.