Ins Serv Ent Sleeve Yel-Orn 1-2 Str
Mfr # ISE72
Zoro # G1637890
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Maximum Voltage
600 V
Application
Terminate, Splice, Tap Power Connectors
Max. Voltage
600V
Material
Aluminum
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISE72
Zoro #
G1637890
UPC #
662381028105
Country of Origin
Mexico
Dimensions
Length
2.78 in
Details
Item
Ins Service Sleeve
Maximum Voltage
600 V
Color
Red, Orange
Application
Terminate, Splice, Tap Power Connectors
Max. Voltage
600V
Material
Aluminum
Insulated
Yes
Assortment
Aluminum Compression Splices
Material of Construction
Aluminum
Description
Ins Service Sleeve,Yellow/Orange,1-2 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.