Ins Serv Ent Slv. Blk-Red 3/0-2 Str
Mfr # ISE155
Zoro # G1637848
product price: $21.39
/eaKey Features
Insulation Material
Aluminum
Maximum Voltage
600 V
Color
Black, Red
Max. Voltage
600V
Application
Terminate, Splice, Tap Power Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISE155
Zoro #
G1637848
UPC #
662381028242
Country of Origin
Mexico
Dimensions
Length
5.5 in
Details
Item
Ins Serv Ent Sleeve,Black/Red,3/0-2 STR
Insulation Material
Aluminum
Maximum Voltage
600 V
Color
Black, Red
Max. Voltage
600V
Application
Terminate, Splice, Tap Power Connectors
Insulated
Yes
Material
Aluminum
Assortment
Aluminum Compression Splices
Material of Construction
Aluminum
Description
Ins Serv Ent Sleeve,Black/Red,3/0-2 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.