Ins Serv Ent Slv. Pnk-Red 4/0 Str-2
Mfr # ISE164
Zoro # G1637778
product price: $25.15
/eaKey Features
Insulation Material
Aluminum
Maximum Voltage
600 V
Color
Pink, Orange
Max. Voltage
600V
Application
Terminate, Splice, Tap Power Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISE164
Zoro #
G1637778
UPC #
662381028280
Country of Origin
Mexico
Dimensions
Length
5.5 in
Details
Item
Ins Serv Ent Sleeve,Pink/Red,4/0STR-2SOL
Insulation Material
Aluminum
Maximum Voltage
600 V
Color
Pink, Orange
Max. Voltage
600V
Application
Terminate, Splice, Tap Power Connectors
Insulated
Yes
Material
Aluminum
Assortment
Aluminum Compression Splices
Material of Construction
Aluminum
Description
Ins Serv Ent Sleeve,Pink/Red,4/0STR-2SOL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.