Zoro Homepage

Ins Serv Slv Grn-Grn 8 Str-6 Sol

  • Mfr # ISE61

  • Zoro # G1754048


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Insulation Material
Aluminum
Maximum Voltage
600 V
Max. Voltage
600V
Application
Terminate, Splice, Tap Power Connectors
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISE61
Zoro #
G1754048
UPC #
662381028006
Country of Origin
Mexico

Dimensions

Length
2.78 in

Details

Item
Ins Service Sleeve
Insulation Material
Aluminum
Maximum Voltage
600 V
Color
Green
Max. Voltage
600V
Application
Terminate, Splice, Tap Power Connectors
Insulated
Yes
Material
Aluminum
Assortment
Aluminum Compression Splices
Material of Construction
Aluminum

Description

Ins Service Sleeve,Green/Green,8STR-6SOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.