Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ins Serv Slv Pnk-Pnk 4/0-4/0 Str

  • Mfr # ISE169

  • Zoro # G1754002


product price: $21.59
/ea

Key Features

Insulation Material
Aluminum
Maximum Voltage
600 V
Color
Pink
Application
Terminate, Splice, Tap Power Connectors
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISE169
Zoro #
G1754002
UPC #
662381028334
Country of Origin
Mexico

Dimensions

Length
5.5 in

Details

Item
Ins Serv Ent Sleeve,Pink/Pink,4/0-4/0STR
Insulation Material
Aluminum
Maximum Voltage
600 V
Color
Pink
Application
Terminate, Splice, Tap Power Connectors
Max. Voltage
600V
Material
Aluminum
Insulated
Yes
Assortment
Aluminum Compression Splices
Material of Construction
Aluminum

Description

Ins Serv Ent Sleeve,Pink/Pink,4/0-4/0STR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.