Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Multitap Connector, 1.97" L

  • Mfr # IPL4-4B

  • Zoro # G2671991


product price: $36.49
/ea

Key Features

Finish
Plastisol
Color
Black
Material
Plastisol
Type
Single-Sided Entry
Wire Size
4-14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPL4-4B
Zoro #
G2671991
UPC #
662381970039
Country of Origin
United States

Dimensions

Wire Size
4-14 AWG
Dimensions
L=1.97 - W=1.188 - H=1.375
Conductor Al Size Range
4-12 AWG
Hex Wrench Size
1/8
For Wire Size
4-14 AWG

Details

Item
Insulated Multitap Connector,1.97" L
Finish
Plastisol
Color
Black
Material
Plastisol
Type
Single-Sided Entry
Wire Type
Class B & C
Standard
cULus
Number Of Conductors
4
Environmental Conditions
90 C
Voltage Rating
600 V
Application
Wire Termination
Temperature Rating
90° C
Wire Cable Class
Class B, Class C
Assortment
Black UV Coated Pre-Insulated Connectors
Temp Rating
90C, AL9CU
Env Temp
Cold Temperature rated to -45C
Max Torque
35
Al Conductor Max Amp
75
Cu Conductor Max Amp
95
Conductor Type
Copper, Aluminum
Ul File No
E186991
Ul Standard
UL 486A/B
Body Material
Plastisol
Connector Type
Single-Sided Entry
Maximum Operating Temperature
90° C
Insulation Material
Plastisol
Standards
cULus
Number of Ports
4

Description

Insulated Multitap Connector,1.97" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.