Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isolated Ground Bar, Electrical Enclosures, 600V

  • Mfr # GBA2-10

  • Zoro # G1635020


product price: $28.15
/ea

Key Features

For Use With
Electrical Enclosures
Voltage
600V
Max. Wire Size
2 AWG AL/CU
Min. Wire Size
14 AWG AL/CU
Number of Terminals
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA2-10
Zoro #
G1635020
UPC #
662381010728
Country of Origin
United States

Dimensions

Max. Wire Size
2 AWG AL/CU
Min. Wire Size
14 AWG AL/CU
Length
4.07

Details

Item
Isolated Ground Bar
For Use With
Electrical Enclosures
Voltage
600V
Number of Terminals
10
Material
Aluminum
Bus Material
aluminum
Application
Grounding Wire
Assortment
Aluminum Ground Bars
Ul Standard
TEST

Description

Isolated Ground Bar, Number of Terminals 10, Min. Wire Size 14 AWG AL/CU, Max. Wire Size 2 AWG AL/CU, For Use With Electrical Enclosures, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.