IT Series Insulated Tap Connector, 1/0 to 14 AWG Wire, 2-Pole, Plastisol Housing Material, Black

  • Mfr # IT-1/0B

  • Zoro # G113760287


product price:  $41.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-1/0B
Zoro #
G113760287
UPC #
662381953025
Country of Origin
United States

Description

NSI IT Insulated Tap Connector, 600 V, Wire Size: 1/0 to 14 AWG, Number of Poles: 2, Housing Material: Plastisol, Black, Temperature Rating: 90 deg C, 1.62 in L, 1.62 in W, 1-3/4 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.