Lighted Rocker Maintained Spst On-Off
Mfr # 77150RQ
Zoro # G1630069
product price: $10.29
/eaKey Features
Contact Form
SPST
AC Contact Rating
15 A @ 125V AC; 7.5 A @ 250V AC
Product Type
Lighted Rocker Maintained Spst On-Off
Width
0.750 in
Recommended Use
Motor-Equipment Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77150RQ
Zoro #
G1630069
UPC #
662381771506
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.750 in
Height
0.762 in
Length
1.348 in
Details
Item
Lighted Rocker Maintained Spst On-Off
Contact Form
SPST
AC Contact Rating
15 A @ 125V AC; 7.5 A @ 250V AC
Product Type
Lighted Rocker Maintained Spst On-Off
Recommended Use
Motor-Equipment Control
Color
Black - Red Light
Description
Lighted Rocker Maintained Spst On-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.