Zoro Homepage

Lugs EA

  • Mfr # 2-250L2

  • Zoro # G321850305


product price: $7.89
/ea

Key Features

Body Material
6061T-6 Aluminum Alloy
For Maximum Wire Size
250 MCM
Maximum Operating Temperature
90 degrees C
For Minimum Wire Size
6 AWG
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-250L2
Zoro #
G321850305
UPC #
66238100140
Country of Origin
United States

Dimensions

For Maximum Wire Size
250 MCM
For Minimum Wire Size
6 AWG
Min. Conductor Size
6 AWG
Length
3.88 in
For Stud Size
0.56 in

Details

Body Material
6061T-6 Aluminum Alloy
Maximum Operating Temperature
90 degrees C
Number of Holes
2
Maximum Voltage
600 volts
Type
Dual Rated
Contact Finish
Tin Plated
Number of Terminations
2
Material
Aluminum
Number of Conductors
2
For Conductor Material
Copper, Aluminum
Standards
UL

Description

6 AWG to 250 KCMIL, 3.88in L, 0.56in Stud, 5/16in Hex, Tin Plated Aluminum Alloy, 2-Hole, Dual Rated, Mechanical Lug

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.