Zoro Homepage

Lugs

  • Mfr # IPLW3/0-4

  • Zoro # G416524906


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Min. Conductor Size
1/0 AWG
For Conductor Material
Copper/Aluminum
Max. Conductor Size
3/0 AWG
Standards
UL (Canada and US)
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPLW3/0-4
Zoro #
G416524906
UPC #
66238195118
Country of Origin
China

Dimensions

Min. Conductor Size
1/0 AWG
Max. Conductor Size
3/0 AWG

Details

For Conductor Material
Copper/Aluminum
Standards
UL (Canada and US)
Number of Ports
4
Max. Voltage
600 V
Series
IPLW
Body Material
Plastisol

Description

600 V, 1/0 to 3/0 AWG, Copper/Aluminum Conductor, Plastisol, 4-Port, 1-Side Entry, Insulated, Multi-Tap Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.