
Lugs
Mfr # IPLW4-3
Zoro # G321850473
product price: $16.25
/eaKey Features
Maximum Voltage
600 V
Body Material
Plastisol
Max. Conductor Size
4 AWG
For Conductor Material
Copper, Aluminum
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPLW4-3
Zoro #
G321850473
UPC #
66238195115
Country of Origin
United States
Dimensions
Max. Conductor Size
4 AWG
Min. Conductor Size
6 AWG
Details
Maximum Voltage
600 V
Body Material
Plastisol
For Conductor Material
Copper, Aluminum
Standards
UL
Description
600 V, 6 to 4 AWG, Copper/Aluminum Conductor, Plastisol, 3-Port, 1-Side Entry, Insulated, Multi-Tap Connector
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.