Male Disconnect, 12-10
Mfr # M12-250-3V
Zoro # G1639272
product price: $0.67
/eaSold in multiples of 50 for $33.50
Key Features
Wire Size
12-10 AWG
Material
Vinyl Insulation
Color
Yellow
Application
Wire Termination
Type
Vinyl Insulated Male Disconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12-250-3V
Zoro #
G1639272
UPC #
662381069641
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
12-10 AWG
Terminal Size
.250 x .032
Details
Item
Male Disconnect,Vinyl,0.25,12-10 AWG
Material
Vinyl Insulation
Color
Yellow
Application
Wire Termination
Type
Vinyl Insulated Male Disconnect
Number Of Terminals
1
Standard
cULus
Voltage Rating
300 V
Finish
Tin-plated
Description
Male Disconnect,Vinyl,0.25,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.