Zoro Homepage

Masonry Push Mount Black 100

  • Mfr # MPM-1

  • Zoro # G1639458


product price: $0.23
/ea
Sold in multiples of 100 for $23.00

Key Features

Color
Black
Insulation Material
Nylon
Maximum Operating Temperature
270 Degrees F
Application
Securing Cables
Max. Temp.
270°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPM-1
Zoro #
G1639458
UPC #
662381132512
Country of Origin
Taiwan, Province of China

Details

Item
Masonry Push Mount
Color
Black
Insulation Material
Nylon
Maximum Operating Temperature
270 Degrees F
Application
Securing Cables
Max. Temp.
270°F
Material
Nylon

Description

Masonry Push Mount,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.