Medium Power Distribution Cover
Mfr # CM
Zoro # G1632850
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
For Use With
connector blocks series with prefix AM
Voltage
600V
Color
Clear
Bus Material
Clear Acrylic
Application
Terminate, Splice, Tap Power Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM
Zoro #
G1632850
UPC #
662381166265
Country of Origin
United States
Details
Item
Cover
For Use With
connector blocks series with prefix AM
Voltage
600V
Color
Clear
Bus Material
Clear Acrylic
Application
Terminate, Splice, Tap Power Connectors
Assortment
Connector Blocks 10K AMP SCCR
Description
Medium Power Distribution Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.