Nema Panel Lug, 2,800-300
Mfr # 2-800L2
Zoro # G1628879
product price: $51.19
/eaKey Features
Material
aluminum
Color
Aluminum
Wire Size
800-300 MCM
Bolt Size
1 to 2
Finish
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-800L2
Zoro #
G1628879
UPC #
662381001436
Country of Origin
United States
Dimensions
Wire Size
800-300 MCM
Bolt Size
1 to 2
Details
Item
NEMA Panel Lug,(2) 800-300 MCM
Material
aluminum
Color
Aluminum
Finish
Aluminum
Number Of Mounting Holes
2
Mounting Hole Spacing
1.75
Voltage Rating
600 V
Standard
cULus
Temperature Rating
90° C
Application
Wire Termination
Type
Panelboard Lug
Number Of Conductors
2
Number of Ports
2
Environmental Conditions
90 C
Assortment
Aluminum Mechanical Terminations
Description
NEMA Panel Lug,(2) 800-300 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.