Zoro Homepage

Nema Panel Lug 250-6

  • Mfr # 250L2

  • Zoro # G1628711


product price: $11.49
/ea

Key Features

Material
Aluminum
Color
Aluminum
Wire Size
250 MCM-6 AWG
Number of Ports
1
Number Of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250L2
Zoro #
G1628711
UPC #
662381001306
Country of Origin
United States

Dimensions

Wire Size
250 MCM-6 AWG
Bolt Size
1 to 2

Details

Item
Nema Panel Lug,250-6 AWG
Material
Aluminum
Color
Aluminum
Number of Ports
1
Number Of Mounting Holes
2
Application
Wire Termination
Mounting Hole Spacing
1.75
Number Of Conductors/Ports (Main/Primary)
1
Voltage Rating
600 V
Environmental Conditions
90 C
Number Of Conductors
1
Type
Panelboard Lug
Standard
cULus
Finish
Tin Plated
Temperature Rating
90° C
Assortment
Aluminum Mechanical Terminations

Description

Nema Panel Lug,250-6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.