Nema Panel Lug, 3, 250-6
Mfr # 3-250L2/L4
Zoro # G1628912
product price: $62.69
/eaKey Features
Material
aluminum
Color
Aluminum
Application
Wire Termination
Voltage Rating
600 V
Standard
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-250L2/L4
Zoro #
G1628912
UPC #
662381001504
Country of Origin
United States
Dimensions
Wire Size
250 MCM-6 AWG
Bolt Size
45185
Details
Item
NEMA Panel Lug,(3) 250-6 AWG
Material
aluminum
Color
Aluminum
Application
Wire Termination
Voltage Rating
600 V
Standard
cULus
Environmental Conditions
90 C
Number Of Conductors
3
Number of Ports
3
Temperature Rating
90° C
Number Of Mounting Holes
6
Mounting Hole Spacing
1.75
Type
Panelboard Lug
Finish
Aluminum
Assortment
Aluminum Mechanical Terminations
Description
NEMA Panel Lug,(3) 250-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.