Zoro Homepage

Nema Panel Lug (3)600-2

  • Mfr # 3-600L2/L4

  • Zoro # G1629000


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
aluminum
Color
Aluminum
Bolt Size
1 to 2
Standard
cULus
Number Of Mounting Holes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-600L2/L4
Zoro #
G1629000
UPC #
662381001528
Country of Origin
United States

Dimensions

Bolt Size
1 to 2
Wire Size
600 MCM-2 AWG

Details

Item
NEMA Panel Lug,(3) 600-2 AWG
Material
aluminum
Color
Aluminum
Standard
cULus
Number Of Mounting Holes
6
Environmental Conditions
90 C
Application
Wire Termination
Type
Panelboard Lug
Temperature Rating
90° C
Finish
Aluminum
Mounting Hole Spacing
1.75
Number Of Conductors
3
Number of Ports
3
Voltage Rating
600 V
Assortment
Aluminum Mechanical Terminations

Description

NEMA Panel Lug,(3) 600-2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.