Zoro Homepage

Nema Panel Lug, 4,250-6

  • Mfr # 4-250L4

  • Zoro # G1629140


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Material
aluminum
Color
Aluminum
Standard
cULus
Environmental Conditions
90 C
Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-250L4
Zoro #
G1629140
UPC #
662381001603
Country of Origin
United States

Dimensions

Wire Size
250 MCM-6 AWG
Bolt Size
45185

Details

Item
NEMA Panel Lug,(4) 250-6 AWG
Material
aluminum
Color
Aluminum
Standard
cULus
Environmental Conditions
90 C
Voltage Rating
600 V
Number Of Mounting Holes
4
Temperature Rating
90° C
Type
Panelboard Lug
Number Of Conductors
4
Application
Wire Termination
Mounting Hole Spacing
1.75
Finish
Aluminum
Number of Ports
4
Assortment
Aluminum Mechanical Terminations

Description

NEMA Panel Lug,(4) 250-6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.