Nema Panel Lug (4) 350-6
Mfr # 4-350L4
Zoro # G1629159
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Material
aluminum
Color
Aluminum
Number of Ports
4
Bolt Size
45185
Application
Wire Termination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-350L4
Zoro #
G1629159
UPC #
662381001610
Country of Origin
United States
Dimensions
Bolt Size
45185
Wire Size
350 MCM-6 AWG
Details
Item
NEMA Panel Lug,(4) 350-6 AWG
Material
aluminum
Color
Aluminum
Number of Ports
4
Application
Wire Termination
Voltage Rating
600 V
Standard
cULus
Mounting Hole Spacing
1.75
Environmental Conditions
90 C
Number Of Mounting Holes
4
Finish
Aluminum
Temperature Rating
90° C
Type
Panelboard Lug
Number Of Conductors
4
Assortment
Aluminum Mechanical Terminations
Description
NEMA Panel Lug,(4) 350-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.