Zoro Homepage

Nema Panel Lug 600-2

  • Mfr # 600L2

  • Zoro # G1629560


product price: $21.49
/ea

Key Features

Material
aluminum
Color
Aluminum
Standard
cULus
Temperature Rating
90° C
Mounting Hole Spacing
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600L2
Zoro #
G1629560
UPC #
662381001320
Country of Origin
United States

Dimensions

Bolt Size
1 to 2
Wire Size
600 MCM-2 AWG

Details

Item
NEMA Panel Lug,600-2 AWG
Material
aluminum
Color
Aluminum
Standard
cULus
Temperature Rating
90° C
Mounting Hole Spacing
1.75
Application
Wire Termination
Number Of Conductors
1
Type
Panelboard Lug
Voltage Rating
600 V
Environmental Conditions
90 C
Number Of Mounting Holes
2
Number of Ports
1
Finish
Aluminum
Number Of Conductors/Ports (Main/Primary)
1
Assortment
Aluminum Mechanical Terminations

Description

NEMA Panel Lug,600-2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.