Zoro Homepage

Neutral Bars, 600V, 225A

  • Mfr # 1012M

  • Zoro # G1628090


product price: $51.49
/ea

Key Features

Voltage
600V
Amps
225A
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
2.193
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012M
Zoro #
G1628090
UPC #
662381008015
Country of Origin
United States

Dimensions

Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
2.193
Height
1.37
Width
1.5

Details

Item
Neutral Bars
Voltage
600V
Amps
225A
Bus Material
aluminum
Application
Wire Termination

Description

Cbl. Tie Air Handling 11" 50LB,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.