Zoro Homepage

Nylon Fem. Plug 16-14 .157

  • Mfr # PFS16-157N

  • Zoro # G1640797


product price: $0.99
/ea
Sold in multiples of 50 for $49.50

Key Features

Wire Size
16-14 AWG
Material
Nylon Insulation
Color
Blue
Application
Wire Termination
Type
Nylon Insulated Female Plug Sleeved Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFS16-157N
Zoro #
G1640797
UPC #
662381080219
Country of Origin
Japan

Dimensions

Wire Size
16-14 AWG
Terminal Size
0.157

Details

Item
Female Plug,Nylon,0.157,16-14 AWG
Material
Nylon Insulation
Color
Blue
Application
Wire Termination
Type
Nylon Insulated Female Plug Sleeved Barrel
Standard
cULus
Number Of Terminals
1
Environmental Conditions
105 C
Voltage Rating
600 V

Description

Female Plug,Nylon,0.157,16-14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.