Nylon Female Disc. 16-14
Mfr # F16-250-3N
Zoro # G1634208
product price: $0.63
/eaSold in multiples of 100 for $63.00
Key Features
Wire Size
16-14 AWG
Material
Nylon Insulation
Color
Blue
Application
Wire Termination
Type
Nylon Insulated Female Disconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F16-250-3N
Zoro #
G1634208
UPC #
662381071095
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
16-14 AWG
Terminal Size
.250 x .032
Details
Item
Fem Disconnect,Nylon,0.25x0.3,16-14 AWG
Material
Nylon Insulation
Color
Blue
Application
Wire Termination
Type
Nylon Insulated Female Disconnect
Voltage Rating
600 V
Number Of Terminals
1
Standard
cULus
Description
Fem Disconnect,Nylon,0.25x0.3,16-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.