Zoro Homepage

Nylon Piggyback 22-18

  • Mfr # P22-250-3N

  • Zoro # G1640219


product price: $0.96
/ea
Sold in multiples of 100 for $96.00

Key Features

Wire Size
22-18 AWG
Material
Nylon Insulation
Color
Red
Application
Wire Termination
Type
Nylon Insulated Piggyback
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22-250-3N
Zoro #
G1640219
UPC #
662381079404
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
22-18 AWG
Terminal Size
.250 x .032

Details

Item
Piggyback,Nylon,22-18 AWG
Material
Nylon Insulation
Color
Red
Application
Wire Termination
Type
Nylon Insulated Piggyback
Standard
cULus
Voltage Rating
600 V
Number Of Terminals
1

Description

Piggyback,Nylon,22-18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.